Shop All Temporary Structure Accessories
Zoro Select
Solid Wall Kit for 10x20 Ft Canopy
Mfr # 11C548
Zoro # G4276343
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11C539
- Color White
- Material 6 oz Polyethylene
- Includes 4 Walls
- Accessory Type Solid Wall Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C548
- Zoro # G4276343
- UPC # 190735379332
- Country of Origin China
- Category Temporary Structure Accessories
Details
Item | Solid Wall Kit |
For Use With | 11C539 |
Color | White |
Material | 6 oz Polyethylene |
Includes | 4 Walls |
Accessory Type | Solid Wall Kit |
Description
Solid Wall Kit, For Use With 11C539, White, Material 6 oz Polyethylene, Includes 4 Walls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Complete (24 853 276-S)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- MTD Cutter Bar 4 (1766744)
- SUNBELT Belt, Deck 48 0" x0" x0" (A-95405012A)
- ZORO SELECT Solid Wall Kit for 10x27 Ft Canopy (11C549)
- ZORO SELECT Sidewall (TT11C542SWG)
- ZORO SELECT Bolt and Nut Kit, 1/4 to 1-3/4 In, PK20 (TT11C5467BNG)
- ZORO SELECT Bungee, PK28 (TT11C542BGG)
- ZORO SELECT Roof (TT11C544RFG)
- ZORO SELECT Guy Line, PK4 (TT11C5395GLG)
- SHELTERLOGICRP WHT 10x10 Comm Canopy (157398)
- Zoro Select Temporary Structure Accessories