Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 350 lb., Sym
Mfr # 1NWY4
Zoro # G3157603
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Symmetrical
- Hub Length 3 in
- Fits Axle Dia. 1/2"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWY4
- Zoro # G3157603
- UPC # 190735407240
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 1/8 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 350 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 3 1/8 in Wheel Width, For Axle Size 1/2 in, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- PEERLESS CHAIN 7/16 ALLOY SPAS, HDG, UPC, 8059203 (8059203)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ZORO SELECT Caster Wheel, 200 lb., 5 D x 1-1/4In (1KB17)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- SERVICE CASTER SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK (SCC-TPRBF620-5/8-HL2.1875-2)
- Zoro Select Caster Wheels