Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 350 lb.
Mfr # 1NWY9
Zoro # G0328307
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Symmetrical
- Hub Length 2 3/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWY9
- Zoro # G0328307
- UPC # 190735407295
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 4 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 350 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 4 in Wheel Width, For Axle Size 3/4 in, 8x2.5, Standard Tire Rim Type, Center Mount Hub Position, 2 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck BT 129883 - Fits BT Models (BT 129883)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- ZORO SELECT Caster Wheel, Rubber, 6-1/4 in., 880 lb. (ALEV 160/20K-BB0.5)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 660 lb. (5VF33)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- Zoro Select Rubber Wheels