Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 350 lb.,
Mfr # 1NWY8
Zoro # G3405841
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Symmetrical
- Hub Length 2 3/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWY8
- Zoro # G3405841
- UPC # 190735407288
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 3 3/8 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 350 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 5/8 in, 8x2.5, Standard Tire Rim Type, Center Mount Hub Position, 2 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y373)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- ZORO SELECT Solid Wheel, Ribbed, 275 lb. Load Rating (53CM61)
- SERVICE CASTER SCC-8" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-600 lbs Cpty (SCC-TPRBF820)
- Zoro Select Rubber Wheels