Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 250 lb., Symmtrc
Mfr # 1NXB9
Zoro # G2910241
original price:
$15.72
7% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 3/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NXB9
- Zoro # G2910241
- UPC # 190735407561
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 3 7/8 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 3 7/8 in Wheel Width, For Axle Size 3/4 in, 8x2.5, Standard Tire Rim Type, Center Mount Hub Position, 2 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steering Wheel (MH24L32202G)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- US CARGO CONTROL 5/16" Grade 70 T-Grab Hook (TGH516-G70)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Blue (P-PRP-080X020/050K-AM)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Symmtrc (1NXB4)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- Zoro Select Caster Wheels