Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 250 lb., Ribbed
Mfr # 1NXB8
Zoro # G0863292
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 3/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NXB8
- Zoro # G0863292
- UPC # 190735407554
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 13/32 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 13/32 in Wheel Width, For Axle Size 5/8 in, 8x2.5, Standard Tire Rim Type, Center Mount Hub Position, 2 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Black/Silver (AS3002)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 10PK (TS-15-10)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- DURASTAR Wheel; 6X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (620PPR84X)
- Zoro Select Rubber Wheels