Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 6 in., 250 lb., Offset
Mfr # 1NXB7
Zoro # G0553962
original price:
$9.95
9% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NXB7
- Zoro # G0553962
- UPC # 190735407547
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 6 in |
Wheel Width | 3 1/2 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 6x2, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 50' Blue Winch Strap with Chain Extension (450CE-B)
- CASTERHQ 6"x2", Swivel Caster, PHENOLIC Wheel, 3,600 LBS Capaci, PK4 (HD-SC6-PHAS)
- LIFT-ALL Logistic Ratchet Strap, 20 ftx2 In, 1000lb (TE60810)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 1/2 in Bore (5VT79)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 165 lb. (RR0405205)
- Zoro Select Rubber Wheels