Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 6 in., 250 lb.
Mfr # 1NXB6
Zoro # G2804715
original price:
$11.49
10% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 1/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NXB6
- Zoro # G2804715
- UPC # 190735407530
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 6 1/8 in |
Wheel Width | 3 1/2 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Ribbed Tread, 6 1/8 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Poly Solid Foam Wheel 16x4 Black (UFBK-16-WHL-58)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- BARON Quick Link Ss 5/16 (7350ST-5/16)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- Zoro Select Caster Wheels