Shop All Pneumatic Wheels
Zoro Select
Solid Rubber Wheel, 440 lb. Load, Ribbed
Mfr # VW 260/20K
Zoro # G6882001
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10-1/4 in
- Wheel Width 3-11/32 in
- Load Rating 440 lb
- For Axle Size 3/4 in
- Hub Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VW 260/20K
- Zoro # G6882001
- Country of Origin Germany
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10-1/4 in |
Wheel Width | 3-11/32 in |
For Axle Size | 3/4 in |
Hub Length | 3 in |
Tire Rim Dia. | 5 in |
Bore Dia. | 13/16 in |
Fits Axle Dia. | 20 mm |
Hub Width | 3 in |
Description
Flat-Free Solid Rubber Wheel, 440 lb Load Rating, Ribbed Tread, 10 1/4 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 10x3.5, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-15)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 9-1/4H (MGF09)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- ZORO SELECT Rear Wheel, Pneumatic, 10 In (A-LIFT-PN)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV7)
- OREGON Semi-Pneumatic Wheel, 6'' x 1.5'', 1/2'' ID Hub Bore (514359)
- Zoro Select Caster Wheels