Shop All Plate Casters
Zoro Select
Solid Rubber Caster, 770 lb. Load, Swivel
Mfr # L-RD 200K
Zoro # G6606910
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Comfort Solid Rubber
- Load Rating 770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L-RD 200K
- Zoro # G6606910
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 235 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Tire Rim Dia. | 5 in |
Plate Size | 4-21/64" x 5-33/64" |
Hub Width | 2-3/8 in |
Mounting Bolt Dia. | M10 |
Mounting Plate Size | 4-5/16 in x 5-1/2 in |
Mounting Height | 9 1/4 in |
Swivel Radius | 165 mm |
Caster Plate Size | 110 mm x 140 mm |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 300 to 999 lb, Load Rating 770 lb, Tread Ribbed, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in, Outside Bolt Hole Spacing 3-5/32 in x 4-9/64 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -15 Degrees to 160 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 5 in, Tire Thickness 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (03548-2-C)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 8 in., 900 lb. (1ULL7)
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- Zoro Select Plate Casters