Shop All Plate Casters
Zoro Select
Solid Rubber Caster, 2090 lb. Ld, Rigid
Mfr # BS-VLE 410K
Zoro # G9463802
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Super Elastic Solid Rubber
- Load Rating 2090 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS-VLE 410K
- Zoro # G9463802
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 473 mm |
Wheel Dia. | 405 mm |
Wheel Width | 105 mm |
Hub Width | 3-35/64 in |
Tire Rim Dia. | 9 1/4 in |
Plate Size | 6-5/16" x 7-7/8" |
Mounting Bolt Dia. | M14 |
Mounting Plate Size | 6-5/16 in x 7-7/8 in |
Mounting Height | 18 5/8 in |
Caster Plate Size | 160 mm x 200 mm |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 1000 to 2999 lb, Load Rating 2090 lb, Tread Ribbed, Wheel Dia. 16 in, Wheel Width 4 1/8 in, Inside Bolt Hole Spacing 4-3/4 in x 6-5/16 in, Outside Bolt Hole Spacing 4-3/4 in x 6-5/16 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -20 Degrees to 180 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 9 1/4 in, Tire Thickness 3 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 7/16 In, Maleable Iron (2VKJ5)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 5 in., 400 lb. (1ULJ4)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- ZORO SELECT Plate Caster, 210 lb. Load Rate, 3-13/16"H (P2S-PB030G-P-SB)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALBS 150K-14-CO)
- Zoro Select Plate Casters