Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK
Mfr # 70AD0605-EA-100
Zoro # G3526257
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70AD0605-EA-100
- Zoro # G3526257
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.312 in |
Head Height | 0.085 in |
Head Dia. | 0.375 in |
Body Length | 5/16 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.188 in |
Overall Length | 25/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Head Type | Universal |
Manufacturer Location | Made in USA* |
Material | Aluminum |
Product Type | Solid Rivet |
Material Grade/Class | 2117-T4 |
Finish | Gold |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 25/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.085 in, Head Diameter 3/8 in, Body Length 5/16 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 300 mm L (M01000.180.0300)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- HILLMAN Wood Screw, #6, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116783)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (4REK8)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0504-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 50 PK (350816-0)
- Zoro Select Solid Rivets