Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 70AD0506-EA-100
Zoro # G3535664
original price:
$12.15
10% off
new price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70AD0506-EA-100
- Zoro # G3535664
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1563 in |
Rivet Length | 0.375 in |
Head Height | 0.072 in |
Head Dia. | 0.312 in |
Overall Length | 29/64 in |
Body Length | 3/8 in |
Shank Diameter | 0.157 in |
Head Diameter | 5/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Material | Aluminum |
Product Type | Solid Rivet |
Head Type | Universal |
Material Grade/Class | 2117-T4 |
Finish | Gold |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.157 in, Overall Length 29/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.072 in, Head Diameter 5/16 in, Body Length 3/8 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100 (M39350.025.0032)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1034)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5105)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08305.025.0350)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.875 in L, Steel Body, 135 PK (270614.1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Stainless Steel Body, 25 PK (41F1010-EA-25)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (55A0820-EA-50)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0506-EA-250)
- Zoro Select Solid Rivets