Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 100 PK
Mfr # 70AD0504-EA-100
Zoro # G3516685
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70AD0504-EA-100
- Zoro # G3516685
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1563 in |
Rivet Length | 0.25 in |
Head Dia. | 0.312 in |
Head Height | 0.072 in |
Body Length | 1/4 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.157 in |
Overall Length | 21/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Material | Aluminum |
Material Grade/Class | 2117-T4 |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Head Type | Universal |
Finish | Gold |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.157 in, Overall Length 21/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.072 in, Head Diameter 5/16 in, Body Length 1/4 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel (M18-A)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 250 PK (41F0403-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0806-EA-100)
- Zoro Select Solid Rivets