Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 70AD0406-EA-100
Zoro # G3529574
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70AD0406-EA-100
- Zoro # G3529574
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.375 in |
Head Height | 0.045 in |
Head Dia. | 0.25 in |
Overall Length | 7/16 in |
Shank Diameter | 0.125 in |
Body Length | 3/8 in |
Head Diameter | 1/4 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Head Type | Universal |
Material Grade/Class | 2117-T4 |
Product Type | Solid Rivet |
Material | Aluminum |
Finish | Gold |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 7/16 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.045 in, Head Diameter 1/4 in, Body Length 3/8 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.112.0800)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0605-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0405-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (55A0616-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- Zoro Select Solid Rivets