Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Stainless Steel Body, 10 PK
Mfr # 35F1012-EA-10
Zoro # G3449126
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.555 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35F1012-EA-10
- Zoro # G3449126
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.3125 in |
Rivet Length | 0.75 in |
Head Dia. | 0.555 in |
Head Height | 0.234 in |
Shank Diameter | 0.3125 in |
Body Length | 3/4 in |
Head Diameter | 35/64 in |
Overall Length | 63/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Installation Method | Hammer, Rivet Press |
Finish | Plain |
Head Type | Dome |
Material | Stainless Steel |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Material Grade/Class | 300 |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.3125 in, Overall Length 63/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.234 in, Head Diameter 35/64 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK (M07000.080.0180)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91920)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0403-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0610-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1-1/2 in L, Steel Body, 4 PK (932531)
- Zoro Select Solid Rivets