Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK
Mfr # 350832-0
Zoro # G2683091
original price:
$9.15
10% off
new price: $8.19
/pk 30, $0.27/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.445 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 350832-0
- Zoro # G2683091
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 2 in |
Head Dia. | 0.445 in |
Head Height | 0.188 in |
Body Length | 2 in |
Overall Length | 2 3/16 in |
Head Diameter | 7/16 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Material | Steel |
Head Type | Dome |
Material Grade/Class | Ungraded |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Manufacturer Location | Made in USA* |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 2 3/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83234P100)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0125)
- CAMO Deck Screw, #9 x 3 in, Torx Drive (0341170)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Steel Body, 70 PK (350624-1)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-0)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (350806-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0404-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.375 in L, Steel Body, 300 PK (350506.10000000003)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- Zoro Select Solid Rivets