Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK
Mfr # 30A0824-EA-50
Zoro # G2621823
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30A0824-EA-50
- Zoro # G2621823
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1.5 in |
Head Height | 0.188 in |
Head Dia. | 0.5 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Body Length | 1 1/2 in |
Overall Length | 1 11/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Finish | Plain |
Maximum Material Thickness | 1/4 in |
Installation Method | Hammer, Rivet Press |
Material | Aluminum |
Material Grade/Class | 1100F |
Product Type | Solid Rivet |
Head Type | Dome |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 11/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Maximum Material Thickness 1/4 in, Body Length 1 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00992)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (9934PK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0308-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0306-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (41F0812-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Steel Body, 40 PK (350824-3)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- Zoro Select Solid Rivets