Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 55 PK
Mfr # 350816-1
Zoro # G2929866
original price:
$7.59
10% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Head Height 0.082 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 350816-1
- Zoro # G2929866
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1 in |
Head Height | 0.082 in |
Head Dia. | 0.575 in |
Head Diameter | 37/64 in |
Overall Length | 1 5/64 in |
Body Length | 1 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Head Type | Dome |
Installation Method | Hammer, Rivet Press |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 5/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Dome, Head Height 0.082 in, Head Diameter 37/64 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U51500.037.0250)
- METALTITE Self-Drilling Screw, Galvanized Steel Hex Head Hex Drive (92525)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0087)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-2)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Steel Body, 40 PK (350824-3)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0810P-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-0)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- Zoro Select Solid Rivets