Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Stainless Steel Body, 50 PK
Mfr # 35F0610-EA-50
Zoro # G3500524
original price:
$9.21
13% off
new price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35F0610-EA-50
- Zoro # G3500524
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.625 in |
Head Dia. | 0.335 in |
Head Height | 0.14 in |
Overall Length | 49/64 in |
Shank Diameter | 0.1875 in |
Body Length | 5/8 in |
Head Diameter | 21/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Installation Method | Hammer, Rivet Press |
Head Type | Dome |
Material Grade/Class | 300 |
Finish | Plain |
Material | Stainless Steel |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 49/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.14 in, Head Diameter 21/64 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 3 PK (931805)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK (B12920.075.0001)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53699)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0610-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Stainless Steel Body, 10 PK (35F1012-EA-10)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 1 in L, Aluminum Body, 250 PK (55A0416-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (30A0516-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- Zoro Select Solid Rivets