Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK
Mfr # 30A0608-EA-100
Zoro # G2729937
original price:
$8.79
20% off
new price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30A0608-EA-100
- Zoro # G2729937
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.5 in |
Head Height | 0.141 in |
Head Dia. | 0.375 in |
Shank Diameter | 0.188 in |
Head Diameter | 3/8 in |
Overall Length | 41/64 in |
Body Length | 1/2 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Dome |
Finish | Plain |
Material | Aluminum |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Installation Method | Hammer, Rivet Press |
Maximum Material Thickness | 3/16 in |
Material Grade/Class | 1100F |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 41/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.141 in, Head Diameter 3/8 in, Maximum Material Thickness 3/16 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI0-601250SL-100P)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0612-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (30A0610-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- Zoro Select Solid Rivets