Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK
Mfr # 350606
Zoro # G3504374
product price: $5.15
/pk 200, $0.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 350606
- Zoro # G3504374
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.375 in |
Head Dia. | 0.432 in |
Head Height | 0.062 in |
Head Diameter | 7/16 in |
Shank Diameter | 0.1875 in |
Body Length | 3/8 in |
Overall Length | 7/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Finish | Plain |
Material | Steel |
Manufacturer Location | Made in USA* |
Head Type | Dome |
Material Grade/Class | Ungraded |
Installation Method | Hammer, Rivet Press |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 7/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.062 in, Head Diameter 7/16 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/4 in Shaft Dia, 12 PK (932603)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (N01200.025.0325)
- GARDNER BENDER Staples, 1-7/16 in Leg L, Steel, 100 PK (GSE-410)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Steel Body, 250 PK (350508)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (351208-0)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0604-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Stainless Steel Body, 100 PK (41F0516-1-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (41F0608-EA-100)
- Zoro Select Solid Rivets