Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK
Mfr # 35F0403-EA-100
Zoro # G3287584
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35F0403-EA-100
- Zoro # G3287584
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.1875 in |
Head Height | 0.094 in |
Head Dia. | 0.225 in |
Body Length | 3/16 in |
Overall Length | 9/32 in |
Head Diameter | 7/32 in |
Shank Diameter | 0.125 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Dome |
Finish | Plain |
Manufacturer Location | Made in USA* |
Material Grade/Class | 300 |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Material | Stainless Steel |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 9/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.094 in, Head Diameter 7/32 in, Body Length 3/16 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-5)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0062)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (8756CH188)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK (M36000.010.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0404-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 1 in L, Stainless Steel Body, 100 PK (35F0416-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- Zoro Select Solid Rivets