Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK
Mfr # 411208-0
Zoro # G3075904
original price:
$7.49
12% off
new price: $6.55
/pk 30, $0.22/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 411208-0
- Zoro # G3075904
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.375 in |
Rivet Length | 0.5 in |
Head Dia. | 0.75 in |
Head Height | 0.125 in |
Body Length | 1/2 in |
Overall Length | 5/8 in |
Shank Diameter | 0.375 in |
Head Diameter | 3/4 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Material | Steel |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.375 in, Overall Length 5/8 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.125 in, Head Diameter 3/4 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.043.9999)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK (410610U)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (411212U)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0605-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ZORO SELECT Solid Rivet, Flat Head, 0.236 in Dia., 0.4688 in L, Steel Body, 100 PK (TRSL10)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- Zoro Select Solid Rivets