Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK
Mfr # 411016U
Zoro # G2529283
product price: $5.15
/pk 30, $0.17/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.624 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 411016U
- Zoro # G2529283
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.3125 in |
Rivet Length | 1 in |
Head Dia. | 0.624 in |
Head Height | 0.104 in |
Head Diameter | 5/8 in |
Overall Length | 1 7/64 in |
Shank Diameter | 0.3125 in |
Body Length | 1 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material | Steel |
Product Type | Solid Rivet |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Material Grade/Class | Ungraded |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.3125 in, Overall Length 1 7/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.104 in, Head Diameter 5/8 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- SKF Lock Washer (W-07)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (U04104.037.0250)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (410608-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Steel Body, 580 PK (410405U.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Brass Body, 150 PK (41B0608)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Stainless Steel Body, 250 PK (27F0406.1-EA250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (55A0806-EA-100)
- Zoro Select Solid Rivets