Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK
Mfr # 42A0832-EA-50
Zoro # G3405604
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.082 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42A0832-EA-50
- Zoro # G3405604
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 2 in |
Head Height | 0.082 in |
Head Dia. | 0.5 in |
Shank Diameter | 0.25 in |
Body Length | 2 in |
Head Diameter | 1/2 in |
Overall Length | 2 5/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Material Grade/Class | 1100F |
Installation Method | Hammer, Rivet Press |
Material | Aluminum |
Finish | Plain |
Manufacturer Location | Made in USA* |
Head Type | Flat |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 2 5/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 1/2 in, Body Length 2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04360.037.0400)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.080.0020)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 50 PK (M01220.060.0130)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0408-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (35F0832.1-EA-10)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- Zoro Select Solid Rivets