Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Brass Body, 50 PK
Mfr # 41B0816
Zoro # G2707783
product price: $24.15
/pk 50, $0.48/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Brass
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41B0816
- Zoro # G2707783
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1 in |
Head Height | 0.083 in |
Head Dia. | 0.5 in |
Shank Diameter | 0.25 in |
Body Length | 1 in |
Overall Length | 1 5/64 in |
Head Diameter | 1/2 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Brass |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Finish | Plain |
Material | Brass |
Head Type | Flat |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 5/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 1 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58541)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/4 ROLL PIN (A0570200216)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64043)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Brass Body, 60 PK (41B0812.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Brass Body, 150 PK (41B0608)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0308-1-EA250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Steel Body, 330 PK (350504-0)
- Zoro Select Solid Rivets