Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK
Mfr # 410806U
Zoro # G3042164
product price: $9.25
/pk 95, $0.10/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410806U
- Zoro # G3042164
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.375 in |
Head Dia. | 0.5 in |
Head Height | 0.062 in |
Shank Diameter | 0.25 in |
Head Diameter | 3/8 in |
Body Length | 3/8 in |
Overall Length | 7/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Material Grade/Class | Ungraded |
Material | Steel |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 7/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07183)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.050.0300)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (410608-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (411216-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Steel Body, 310 PK (410506)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0303-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (55A0816-EA-50)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0608P-EA-100)
- Zoro Select Solid Rivets