Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK
Mfr # 41F0806.1-EA-50
Zoro # G3402402
original price:
$14.35
10% off
new price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F0806.1-EA-50
- Zoro # G3402402
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.375 in |
Head Height | 0.083 in |
Head Dia. | 0.5 in |
Overall Length | 29/64 in |
Head Diameter | 1/2 in |
Body Length | 3/8 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Finish | Plain |
Material | Stainless Steel |
Material Grade/Class | 300 |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 29/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60404)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish (20313)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51000.050.0125)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/8HDK)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (41F0808.1-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (41F0504-1-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- Zoro Select Solid Rivets