Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 42A0806-EA-100
Zoro # G2689583
original price:
$9.28
4% off
new price: $8.85
/pk 100, $0.09/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42A0806-EA-100
- Zoro # G2689583
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.375 in |
Head Dia. | 0.5 in |
Head Height | 0.082 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Overall Length | 29/64 in |
Body Length | 3/8 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Material Grade/Class | 1100F |
Material | Aluminum |
Head Type | Flat |
Installation Method | Hammer, Rivet Press |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 29/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 1/2 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #0-80 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-704)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (N04104.025.0200)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- PRIME-LINE Socket Set Screw #10-24 X 1/4in Grade 18-8 Stainless Steel 25PK (9183176)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0508-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0808-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (411216-0)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Brass Body, 50 PK (41B0816)
- Zoro Select Solid Rivets