Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK
Mfr # TRSL06
Zoro # G3365695
product price: $9.15
/pk 165, $0.06/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Length 0.3906 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRSL06
- Zoro # G3365695
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.201 in |
Rivet Length | 0.3906 in |
Head Height | 0.082 in |
Head Dia. | 0.406 in |
Overall Length | 15/32 in |
Body Length | 25/64 in |
Head Diameter | 13/32 in |
Shank Diameter | 0.201 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Product Type | Solid Rivet |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Finish | Zinc Plated |
Material | Steel |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.201 in, Overall Length 15/32 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 13/32 in, Body Length 25/64 in, Installation Method Hammer, Rivet Press, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.019.0031)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61677)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT Solid Rivet, Flat Head, 0.257 in Dia., 0.5 in L, Steel Body, 80 PK (TRSL12)
- ZORO SELECT Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK (TRSL01.25)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (41F0608-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (42A0832-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- Zoro Select Solid Rivets