Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK
Mfr # 410610U
Zoro # G2835262
original price:
$10.03
25% off
new price: $7.45
/pk 140, $0.05/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410610U
- Zoro # G2835262
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.625 in |
Head Dia. | 0.374 in |
Head Height | 0.062 in |
Overall Length | 11/16 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.1875 in |
Body Length | 5/8 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Manufacturer Location | Made in USA* |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Solid Rivet |
Head Type | Flat |
Installation Method | Hammer, Rivet Press |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 11/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 20 Sizes (RCIX37100STPA)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV-H)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Steel Body, 580 PK (410405U.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Stainless Steel Body, 250 PK (27F0406.1-EA250)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- Zoro Select Solid Rivets