Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK
Mfr # 42A0608.0-EA100
Zoro # G2767807
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42A0608.0-EA100
- Zoro # G2767807
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.5 in |
Head Dia. | 0.375 in |
Head Height | 0.075 in |
Shank Diameter | 0.1875 in |
Body Length | 1/2 in |
Overall Length | 37/64 in |
Head Diameter | 3/8 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Installation Method | Hammer, Rivet Press |
Manufacturer Location | Made in USA* |
Material | Aluminum |
Finish | Plain |
Head Type | Flat |
Material Grade/Class | 1100F |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 37/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.075 in, Head Diameter 3/8 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.040.0010)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Internal 5/16 in to 1 1/4 in, Steel (NES1025)
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 4 in, Steel, Grade 2, Plain Finish, 10 PK (32434)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (42A0824-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0404-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0608P-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Steel Body, 245 PK (410604.10000000003)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- Zoro Select Solid Rivets