Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK
Mfr # 41F0606-EA-100
Zoro # G2883544
product price: $17.59
/pk 100, $0.18/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F0606-EA-100
- Zoro # G2883544
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.375 in |
Head Height | 0.062 in |
Head Dia. | 0.374 in |
Body Length | 3/8 in |
Head Diameter | 3/8 in |
Overall Length | 7/16 in |
Shank Diameter | 0.1875 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material Grade/Class | 300 |
Installation Method | Hammer, Rivet Press |
Finish | Plain |
Material | Stainless Steel |
Product Type | Solid Rivet |
Head Type | Flat |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 7/16 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length (M07000.360.0280)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04160.043.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 250 PK (41F0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (41F0410-1-EA100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (351016-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- Zoro Select Solid Rivets