Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.185 in Dia., 0.375 in L, Steel Body, 200 PK
Mfr # TRSL05
Zoro # G2695813
original price:
$17.19
18% off
new price: $13.99
/pk 200, $0.07/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Length 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRSL05
- Zoro # G2695813
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.185 in |
Rivet Length | 0.375 in |
Head Height | 0.077 in |
Head Dia. | 0.375 in |
Shank Diameter | 0.185 in |
Body Length | 3/8 in |
Overall Length | 29/64 in |
Head Diameter | 3/8 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material | Steel |
Finish | Zinc Plated |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | Ungraded |
Product Type | Solid Rivet |
Head Type | Flat |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.185 in, Overall Length 29/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Flat, Head Height 0.077 in, Head Diameter 3/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia (DSH-24SA)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- ZORO SELECT Solid Rivet, Flat Head, 0.236 in Dia., 0.4688 in L, Steel Body, 100 PK (TRSL10)
- ZORO SELECT Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK (TRSL01.25)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0406-EA-250)
- Zoro Select Solid Rivets