Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK
Mfr # 42A0512-EA-100
Zoro # G3066533
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42A0512-EA-100
- Zoro # G3066533
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1563 in |
Rivet Length | 0.75 in |
Head Height | 0.062 in |
Head Dia. | 0.312 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.1562 in |
Body Length | 3/4 in |
Overall Length | 13/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Manufacturer Location | Made in USA* |
Material | Aluminum |
Product Type | Solid Rivet |
Head Type | Flat |
Material Grade/Class | 1100F |
Installation Method | Hammer, Rivet Press |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 13/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 5/16 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5000)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- MIDWEST FASTENER 2-Screw Nickel Hole Turn Button Double Studs 2PK (932644)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0312-1-EA250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (42A0516-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK (42A0204-EA-1000)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- Zoro Select Solid Rivets