Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK
Mfr # 42A0408-EA-250
Zoro # G2555664
original price:
$7.46
14% off
new price: $6.39
/pk 250, $0.03/ea
$6.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42A0408-EA-250
- Zoro # G2555664
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.5 in |
Head Dia. | 0.25 in |
Head Height | 0.042 in |
Overall Length | 35/64 in |
Body Length | 1/2 in |
Shank Diameter | 0.125 in |
Head Diameter | 1/4 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Installation Method | Hammer, Rivet Press |
Product Type | Solid Rivet |
Material Grade/Class | 1100F |
Finish | Plain |
Head Type | Flat |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 35/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (TH-002-SV-PK100)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (41F0810-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-2)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Stainless Steel Body, 25 PK (41F1010-EA-25)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0604-EA-250)
- Zoro Select Solid Rivets