Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Steel Body, 580 PK
Mfr # 410405U.1
Zoro # G2532214
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 410405U.1
- Zoro # G2532214
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.3125 in |
Head Dia. | 0.25 in |
Head Height | 0.042 in |
Head Diameter | 1/4 in |
Shank Diameter | 0.125 in |
Overall Length | 23/64 in |
Body Length | 5/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | Ungraded |
Material | Steel |
Manufacturer Location | Made in USA* |
Head Type | Flat |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 23/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 5/16 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 580
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.025.0150)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x4 L (U39667.062.0400)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.060.0012)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1/2, PK100 (U07845.037.0050)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0605-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- Zoro Select Solid Rivets