Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK
Mfr # 42A0203-EA-1000
Zoro # G3134975
product price: $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42A0203-EA-1000
- Zoro # G3134975
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0625 in |
Rivet Length | 0.1875 in |
Head Dia. | 0.125 in |
Head Height | 0.025 in |
Shank Diameter | 0.0625 in |
Body Length | 3/16 in |
Head Diameter | 1/8 in |
Overall Length | 7/32 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Material Grade/Class | 1100F |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Head Type | Flat |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.0625 in, Overall Length 7/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 3/16 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, 18-8 Stainless Steel, 10 PK (26023)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- MIDWEST FASTENER 1/4" Hex Head Cap Screw, 1-3/4 in L (51213)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.4375 in L, Aluminum Body, 250 PK (42A0407-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (42A0516-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0412-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0810P-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (55A0410-EA-250)
- Zoro Select Solid Rivets