Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Steel Body, 95 PK
Mfr # 270620U.1
Zoro # G2544157
product price: $7.29
/pk 95, $0.08/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Angle (Deg.) 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 270620U.1
- Zoro # G2544157
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 1.25 in |
Head Dia. | 0.338 in |
Head Height | 0.079 in |
Body Length | 1 1/4 in |
Overall Length | 1 21/64 in |
Shank Diameter | 0.1875 in |
Head Diameter | 11/32 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Angle (Deg.) | 90 Degrees |
Minimum Material Thickness | 1 3/64 in |
Finish | Plain |
Maximum Material Thickness | 1 5/64 in |
Material Grade/Class | Ungraded |
Installation Method | Hammer, Rivet Press |
Head Type | Countersunk |
Manufacturer Location | Made in USA* |
Head Angle | 100 Degrees |
Product Type | Solid Rivet |
Material | Steel |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 1 21/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.079 in, Head Diameter 11/32 in, Minimum Material Thickness 1 3/64 in, Maximum Material Thickness 1 5/64 in, Body Length 1 1/4 in, Head Angle 100 Degrees , Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0004)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/2 in L, 25 PK (U04006.050.0350)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22080)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.875 in L, Steel Body, 135 PK (270614.1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK (41B0824.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (41F0820-EA-25)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK (410610U)
- Zoro Select Solid Rivets