Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK
Mfr # 26AD0608-EA-100
Zoro # G3537773
original price:
$14.67
4% off
new price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Dia. 0.353 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0608-EA-100
- Zoro # G3537773
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.5 in |
Head Dia. | 0.353 in |
Head Height | 0.07 in |
Shank Diameter | 0.188 in |
Body Length | 1/2 in |
Overall Length | 37/64 in |
Head Diameter | 23/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material Grade/Class | 2117-T4 |
Finish | Gold |
Material | Aluminum |
Head Angle | 100 Degrees |
Head Type | Countersunk |
Maximum Material Thickness | 3/16 in |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 37/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.07 in, Head Diameter 23/64 in, Maximum Material Thickness 3/16 in, Body Length 1/2 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0125)
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK (M16100.160.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08615)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0304-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (41F0820-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- Zoro Select Solid Rivets