Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK
Mfr # 27F0606.1-EA100
Zoro # G3012633
original price:
$21.89
20% off
new price: $17.49
/pk 100, $0.17/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27F0606.1-EA100
- Zoro # G3012633
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.375 in |
Head Height | 0.079 in |
Head Dia. | 0.338 in |
Overall Length | 29/64 in |
Head Diameter | 11/32 in |
Shank Diameter | 0.1875 in |
Body Length | 3/8 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Angle (Deg.) | 90 Degrees |
Material Grade/Class | 300 |
Manufacturer Location | Made in USA* |
Head Angle | 100 Degrees |
Material | Stainless Steel |
Head Type | Countersunk |
Product Type | Solid Rivet |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 29/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.079 in, Head Diameter 11/32 in, Body Length 3/8 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.031.0450)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Brass, Not Graded, Plain Finish (BR.00603206.PL.DAR)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Stainless Steel Body, 100 PK (27F0412.1-EA100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0408.1-EA100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (27F0610.1-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0608.0-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 1 in L, Aluminum Body, 250 PK (55A0416-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0405-EA-250)
- Zoro Select Solid Rivets