Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 26AD0606-EA-100
Zoro # G3551353
product price: $12.75
/pk 100, $0.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0606-EA-100
- Zoro # G3551353
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.375 in |
Head Height | 0.07 in |
Head Dia. | 0.353 in |
Body Length | 3/8 in |
Head Diameter | 23/64 in |
Shank Diameter | 0.188 in |
Overall Length | 7/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Head Type | Countersunk |
Material | Aluminum |
Maximum Material Thickness | 3/16 in |
Material Grade/Class | 2117-T4 |
Head Angle | 100 Degrees |
Manufacturer Location | Made in USA* |
Finish | Gold |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 7/16 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.07 in, Head Diameter 23/64 in, Maximum Material Thickness 3/16 in, Body Length 3/8 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.3600)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0303-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0304-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Brass Body, 60 PK (41B0812.1)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Stainless Steel Body, 25 PK (35F0632-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Brass Body, 90 PK (27B0620.1)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (350806-0)
- Zoro Select Solid Rivets