Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK
Mfr # 27F0408.1-EA100
Zoro # G3140803
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.053 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27F0408.1-EA100
- Zoro # G3140803
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.5 in |
Head Height | 0.053 in |
Head Dia. | 0.226 in |
Shank Diameter | 0.125 in |
Body Length | 1/2 in |
Head Diameter | 7/32 in |
Overall Length | 35/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Angle (Deg.) | 90 Degrees |
Finish | Plain |
Material Grade/Class | 300 |
Product Type | Solid Rivet |
Head Angle | 100 Degrees |
Manufacturer Location | Made in USA* |
Material | Stainless Steel |
Head Type | Countersunk |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 35/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.053 in, Head Diameter 7/32 in, Body Length 1/2 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 (5ZMR7)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.7200)
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.025.0075)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (27F0610.1-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0608.0-EA100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0610-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.4375 in L, Aluminum Body, 250 PK (42A0407-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Steel Body, 330 PK (350504-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK (42A0203-EA-1000)
- Zoro Select Solid Rivets