Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK
Mfr # 26AD0406-EA-250
Zoro # G3542506
product price: $10.29
/pk 250, $0.04/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0406-EA-250
- Zoro # G3542506
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.375 in |
Head Height | 0.042 in |
Head Dia. | 0.225 in |
Overall Length | 27/64 in |
Shank Diameter | 0.126 in |
Body Length | 3/8 in |
Head Diameter | 7/32 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Finish | Gold |
Head Angle | 100 Degrees |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Material Grade/Class | 2117-T4 |
Material | Aluminum |
Head Type | Countersunk |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.126 in, Overall Length 27/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.042 in, Head Diameter 7/32 in, Body Length 3/8 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U55000.062.0325)
- KIPP Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated (K0769.20301)
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS38238)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0304-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (350608-0)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- Zoro Select Solid Rivets