Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK
Mfr # 26AD0404-EA-250
Zoro # G3544064
product price: $12.55
/pk 250, $0.05/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Dia. 0.225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0404-EA-250
- Zoro # G3544064
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.25 in |
Head Dia. | 0.225 in |
Head Height | 0.042 in |
Shank Diameter | 0.126 in |
Body Length | 1/4 in |
Head Diameter | 7/32 in |
Overall Length | 19/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Material | Aluminum |
Head Type | Countersunk |
Finish | Gold |
Product Type | Solid Rivet |
Head Angle | 100 Degrees |
Material Grade/Class | 2117-T4 |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.126 in, Overall Length 19/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.042 in, Head Diameter 7/32 in, Body Length 1/4 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- BSC PREFERRED Combination Slotted/Phillips Round Head Screws for Sheet Metal 18-8 Stainless ST No8 1-1/4L, 50PK (92465A210)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37183.075.0001)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 80 mm L (M51010.300.0080)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0303-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0605-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (55A0606-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 100 PK (30A0605-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- Zoro Select Solid Rivets