Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK
Mfr # 26AD0403-EA-250
Zoro # G3557671
product price: $7.65
/pk 250, $0.03/ea
$7.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0403-EA-250
- Zoro # G3557671
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.188 in |
Head Height | 0.042 in |
Head Dia. | 0.225 in |
Body Length | 3/16 in |
Overall Length | 15/64 in |
Head Diameter | 7/32 in |
Shank Diameter | 0.126 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Head Angle (Deg.) | 100 Degrees |
Finish | Gold |
Material | Aluminum |
Material Grade/Class | 2117-T4 |
Head Type | Countersunk |
Product Type | Solid Rivet |
Head Angle | 100 Degrees |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.126 in, Overall Length 15/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.042 in, Head Diameter 7/32 in, Body Length 3/16 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- ZORO SELECT M3.5-0.60 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (MSCX03540-050P1)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0005)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (26AD0606-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0824-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Stainless Steel Body, 50 PK (35F0624.1-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0812P-EA-100)
- Zoro Select Solid Rivets