Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK
Mfr # 26AD0304-EA-250
Zoro # G3554266
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26AD0304-EA-250
- Zoro # G3554266
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0938 in |
Rivet Length | 0.25 in |
Head Height | 0.036 in |
Head Dia. | 0.179 in |
Shank Diameter | 0.095 in |
Overall Length | 9/32 in |
Head Diameter | 11/64 in |
Body Length | 1/4 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Finish | Gold |
Head Type | Countersunk |
Product Type | Solid Rivet |
Material Grade/Class | 2117-T4 |
Material | Aluminum |
Maximum Material Thickness | 3/32 in |
Head Angle | 100 Degrees |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 9/32 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.036 in, Head Diameter 11/64 in, Maximum Material Thickness 3/32 in, Body Length 1/4 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 3" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0300)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0403-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0303-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Stainless Steel Body, 10 PK (6LA11)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Brass Body, 60 PK (41B0812.1)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- Zoro Select Solid Rivets