Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK
Mfr # 26AD0303-EA-250
Zoro # G3536906
product price: $4.95
/pk 250, $0.02/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0303-EA-250
- Zoro # G3536906
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0938 in |
Rivet Length | 0.188 in |
Head Height | 0.036 in |
Head Dia. | 0.179 in |
Shank Diameter | 0.095 in |
Overall Length | 7/32 in |
Body Length | 3/16 in |
Head Diameter | 11/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Material Grade/Class | 2117-T4 |
Maximum Material Thickness | 3/32 in |
Product Type | Solid Rivet |
Head Angle | 100 Degrees |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Head Type | Countersunk |
Finish | Gold |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 7/32 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.036 in, Head Diameter 11/64 in, Maximum Material Thickness 3/32 in, Body Length 3/16 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01210.031.0600)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0308-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-2)
- Zoro Select Solid Rivets