Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.125 in L, Aluminum Body, 250 PK
Mfr # 26AD0202-EA-250
Zoro # G3541553
product price: $11.65
/pk 250, $0.05/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Dia. 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26AD0202-EA-250
- Zoro # G3541553
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0625 in |
Rivet Length | 0.125 in |
Head Dia. | 0.114 in |
Head Height | 0.022 in |
Body Length | 1/8 in |
Shank Diameter | 0.063 in |
Overall Length | 9/64 in |
Head Diameter | 7/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Product Type | Solid Rivet |
Material Grade/Class | 2117-T4 |
Finish | Gold |
Manufacturer Location | Made in USA* |
Head Type | Countersunk |
Material | Aluminum |
Maximum Material Thickness | 1/16 in |
Head Angle | 100 Degrees |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.063 in, Overall Length 9/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.022 in, Head Diameter 7/64 in, Maximum Material Thickness 1/16 in, Body Length 1/8 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- ERICKSON Locknut and StopScrew, ER25SolidLockNut (LNSRER25M)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4890)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 2 in L, Stainless Steel Body, 25 PK (41F0632-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 65 PK (350812.3)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Stainless Steel Body, 10 PK (6LA11)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (26AD0606-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Stainless Steel Body, 10 PK (35F1012-EA-10)
- Zoro Select Solid Rivets